- 7 1/4" Blade
- 15 Amps
- 5800 RPM
includes
- 15 A motor
- 7 1/4" saw
- Carbide blade
- Blade wrench
- Magnesium shoe
| Voltage Rating | 120 |
| RPM [Max] | 5800 rpm |
| Blade Dia. | 7 1/4 in |
| Arbor Hole | 5/8 in |
| Depth of Cut @ 45° | 1 13/16 in |
| Depth of Cut @ 50° | 1 5/8 in |
| Amps | 15 A |
| Cordless | No |
| Depth of Cut @ 90° | 2 5/16 in |
| Weight | 14.64 LB |

