- 12 Volt
- 1700 Strokes per Minute
- Cordless
includes
- Orbital action jig saw
- 2.0 A/hours battery
- Accessory blades
- Plastic shoe cover
- Antisplintering device
- Hex key for shoe
- Chip guard cover
- Universal charger
| Strokes Per Minute | 1700 strokes/min |
| Voltage Rating | 12 VDC |
| Battery Capacity (Amp-Hrs) | 2 |
| Length | 13 1/2 in |
| Height | 7 5/8 in |
| Amps | N/A |
| Weight | 8.22 LB |

