- 120 V Voltage Rating
- 4 1/2 in Grinding Wheel Diameter
description
- The 11 amp 4-1/2 in. small angle grinder (Slide, lock-on) delivers up to 3X more durability and up to 50% more power than the competition. With a 1,400 MWO motor that powers through the toughest jobs, the 6146-33 is the perfect match for industrial users. Milwaukee's electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss, and soft start. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.
features
- Powerful 11 amp, 11,000 RPM motor: provides maximum performance and durability
- Tool-free accessory change: easily change all accessories without a wrench
- Tool-free adjustable guard: provides quick guard installations and adjustments
- Advanced airflow system: maximizes airflow and reduces debris ingress, improving motor life and performance
- Debris baffles – protect internal components by deflecting damaging debris out of the airflow at the intake vents
- Compatible with multiple grinder guards and flanges. see cross-reference guide below.
| Length | 11.57 in |
| RPM [Max] | 11000 rpm |
| Family Name | Small Angle Grinder Slide Lock-On |
| Side Handle | Yes |
| Voltage Rating | 120 V |
| Amps | 11 A |
| Handle Type | Straight |
| Output Wattage [Max] | 1400 w |
| Type | Lock-On |
| Control Type | Sliding Switch |
| Cord Length | 8 ft |
| Spindle Thread Size | 5/8 -11 UNC |
| Spindle Lock | Yes |
| Tool Wt. | 5.4 lbs |
| Type of Grinder | Angle |
| Grinding Wheel Dia. | 4 1/2 in |
| Cordless | No |
| Weight | 6.95 LB |
| EAN or UPC | 45242241521 |

