- 3X-Large Size
- Blue Color
description
- Part of the MILWAUKEE® GRIDIRON™ Collection, MILWAUKEE® Long Sleeve Pocket Tee is BUILT TO SURVIVE. The Pocket Tees are built from durable, reliable fabric for ALL DAY PROTECTION to OUTLAST THE JOB. This long sleeve t-shirt is engineered for broken-in comfort on day one and continues to get better over time. Designed with a relaxed fit for plenty of room to move. Milwaukee's moisture wicking and anti-odor technologies make the Heavy Duty Pocket T-Shirt a go-to any time of year.
features
- DURABLE, RELIABLE FABRIC for tear-and-abrasion resistance
- BROKEN-IN COMFORT on day one
- REINFORCED SEAMS AND HEM
- Anti-Odor Technology prevents odor bacteria from building up
- MOISTURE WICKING FABRIC pulls sweat and water away from the skin
- 6 oz cotton / polyester blend
- Rib-knit neck maintains shape
- Comfortable rib-knit cuffs
- Left chest pocket
- Tagless neck label gives a comfortable feel
- Sun Protection blocks harmful UV rays
| Shirt Style | Tee |
| Stitch/Hem | Reinforced |
| Size | 3X-Large |
| Clothing Category | Men |
| Outer Shell Material | Cotton/Polyester |
| Machine Washable | Yes |
| Shirt Pocket | One Chest Pocket |
| Color | Blue |
| Workwear | Yes |
| PFAS Free | Yes |
| Lined | No |
| Shirt Sleeve Length | Long |
| Shirt Neckline Style | Crew |
| Gender | Male |
| Weight | 0.8 LB |
| EAN or UPC | 45242789153 |

