- 7 in Diameter
- 5/8 in Arbor Diameter
- 1/4 in Thickness
- Metal Material
description
- 7 in. Grinding wheel type 27 great for for general purpose to specialized high performance applications.
features
- Comprehensive offering for general purpose to specialized high performance applications
- 7 in. x 1/4 in. x 7/8 in.
- A24R Type 27
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
| Arbor Diameter | 5/8 in |
| Type | Type 27 |
| Grinding Wheel Design | Dish/Flaring Cup |
| Color | Black/White |
| Dia. | 7 in |
| Grit Type | Fine |
| Thickness | 1/4 in |
| RPM [Max] | 8600 rpm |
| Material | Metal |
| Weight | 0.86 LB |
| EAN or UPC | 45242218271 |

