- 1 1/2 x 1/8 x 7/8 Disc Size
- Aluminum Oxide, Silicon Carbide, Zirconia Alumina
- 7/8 in Arbor Diameter
- A60T Abrasive Type
description
- The new Milwaukee® cut-off wheels are for use with the M12™ rotary tool and other competitive rotary tools that are rated up to a max 40,000 RPMs. The wheels feature a 1.5 in. wheel diameter for up to 50% more life and a fiber reinforcement for greater durability.
features
- Rated to 40,000 max RPM
- Made for use with M12 rotary tools and other competitive rotary tools
- Up to 50% more life
- 1.5 in. wheel diameter greater durability
- Fiber reinforced wheel faster cutting
| Disc Size | 1 1/2 x 1/8 x 7/8 |
| Abrasive Type | A60T |
| Dia. | 1 1/2 in |
| Arbor Diameter | 7/8 in |
| Material | Aluminum Oxide, Silicon Carbide, Zirconia Alumina |
| Thickness | 1/8 in |
| Grinding Wheel Design | Straight Wheel |
| Type of Abrasive | A60T |
| Grit | 60 |
| Color | Black |
| RPM [Max] | 40000 rpm |
| Grit Type | Medium |
| Weight | 0.05 LB |
| EAN or UPC | 45242269679 |

