- 5 in Diameter
- Metal Material
description
- Milwaukee diamond cup wheels are designed to the highest standards, only using quality diamonds. Available in sizes 4 in., 5 in., and 7 in., segmented-turbo wheels are designed for fast removal, shaping, and smoothing of concrete, masonry, and stone. Milwaukee provides cup wheels in single-row, double-row, and segmented-turbo.
features
- Smooth finish
- Fast material removal
- Designed to be used wet or dry
- 5/8 in. 11 thread for use with standard grinder
| Dia. | 5 in |
| Attachment Method | Tool Free |
| Type | Segmented-Turbo |
| Color | Silver |
| Brush Ring | Integrated |
| Material | Metal |
| Weight | 1.3 LB |
| EAN or UPC | 45242217960 |

