- 4 1/2 in Blade Diameter
- Mortar Application
description
- Milwaukee diamond blades are designed to the highest standards, only using quality diamonds. Available in sizes 4 in. to 14 in. Milwaukee's diamond blade line will cover a full range of materials including specialized blades for green concrete, asphalt, and ductile iron. All Milwaukee blades are designed for both wet and dry cutting.
features
- Mortar removal from masonry
- Extended life
- 7/8 in., 20 mm, 5/8 in. Arbor
- Designed to be used wet or dry
| Kerf | 1/4 in |
| Arbor Hole Size | 5/8 in |
| Blade Dia. | 4 1/2 in |
| Cutting Edge Material | Diamond |
| RPM [Max] | 15000 rpm |
| Application | Mortar |
| Weight | 1.3 LB |
| EAN or UPC | 45242217120 |

