- 0.1 in Blade Thickness
description
- The MILWAUKEE® 6” x .100” Diamond Blades for Green Concrete are engineered to cut up to 70 more ft. of green concrete per charge, meaning less down time and more productivity. The u-notch design provides up to 30% faster cutting speeds, while the laser weld allows for increased durability in the hardest aggregates. Milwaukee® blades are engineered with keyhole gullets for rapid debris removal and extended blade life. These blades are optimized for performance with the MILWAUKEE® MX FUEL™ 6” Green Concrete Saw and are compatible with all 6” triangle arbor green concrete saws. Pair with MX FUEL™ 6” Green Concrete Saw (MXF316-2XC), MILWAUKEE® .100” Joint Protectors (49-93-7268) and MILWAUKEE® 6” Skid Plate (49-93-7260) for a full green concrete cutting solution. The Diamond Blades for Green Concrete are available in yellow, orange, red, green, and purple to provide a solution for all concrete types in soft to hard aggregate applications. For dry use only.
features
- Cuts up to 70 more ft. of green concrete per charge
- Optimized performance with MX FUEL™ 6” Green Concrete Saw (MXF316-2XC)
- For use in green concrete
- Laser weld for increased durability in green concrete
- U-notch for up to 30% faster cutting
- Keyhole gullets for rapid debris removal and extended blade life
- Use with .100” Joint Protectors (49-93-7268) and 6” Skid Plate (49-93-7260)
- Compatible with 6” triangle arbor green concrete saws
- 6” blade diameter by .100” blade thickness
- For dry use only
| Blade Cutting Material | Diamond Grit |
| Tooth Count | 12 |
| No. of Pieces | 1 |
| RPM [Max] | 6000 rpm |
| Saw Blade Type | Masonry/Concrete |
| Material Cut | Concrete, Green Concrete |
| Wet or Dry | Dry |
| Blade Thickness | 0.1 in |
| Arbor Size | 6 in |
| Blade Type | Masonry/Concrete |
| Blade Dia. | 6 in |
| Weight | 0.53 LB |
| EAN or UPC | 45242788118 |

