- 1 in Drive Size
- 13/16 in Size
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ 1" Drive 13/16" 4 Point Socket features the boldest, longest-lasting markings. The stamped and ink-filled size markings enable you to select the right socket every time throughout the life of the socket. The 4-point standard sockets are engineered with high-strength forged steel for optimized performance in high-stress applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. All MILWAUKEE® SHOCKWAVE Impact Duty™ Sockets are backed by their Lifetime Guarantee and meet ASME industry standards.
features
- Optimized for use with 1" drive impact wrenches, and adapters
- Stamped and ink filled diameter markings for wear resistance
- Dual hole design and groove for easier attachment
- Lifetime Guarantee covers impact sockets and extensions only
- Meets ASME Industry Standards
- Standard 4-Point Square SAE Impact Socket
- 4-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Non-slip square geometry to prevent socket and fastener rounding
- Laser etched part number
| Drive Size | 1 in |
| Length | 4.61 in |
| Size | 13/16 in |
| Inch/Metric | Inch |
| Material | Forged Steel |
| Deep Well | No |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 45242826919 |

