- 6 Point
- 1 in Drive Size
- 7 Piece
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ 1" Drive 7PC MM & SAE Wheel Service Socket PACKOUT™ Set features the boldest, longest-lasting markings. The stamped and ink-filled size markings enable you to select the right socket every time throughout the life of the socket. The 4 and 6-point metric and SAE sockets are engineered with high-strength forged steel for optimized performance in high stress applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. The set is organized in a PACKOUT™ Compact Organizer with a clear top to identify parts at a glance easily. The Compact Organizer is part of the MILWAUKEE® PACKOUT Modular Storage System, allowing for storage customization and easy transport of tools and accessories. All MILWAUKEE® SHOCKWAVE Impact Duty™ Sockets are backed by their Lifetime Guarantee and meet ASME industry standards.
features
- Optimized for use with 1" drive impact wrenches, and adapters
- Stamped and ink filled diameter markings for wear resistance
- The Wheel Service Socket Set includes a mix of thin wall extra deep, deep and standard sockets ideal for heavy equipment maintenance and roadside service
- Dual hole design and groove for easier attachment
- Lifetime Guarantee covers impact sockets and extensions only
- Meets ASME Industry Standards
- The set includes both 6-Point and 4-Point sockets, designed with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Non-slip hex geometry to prevent socket and fastener rounding
- Set comes in a PACKOUT™ Compact Organizer for easy transport
- Includes a removable tray for easy storage in tool chests
- Laser etched part number
| Ratchet Included | No |
| No. of Points | 6 |
| No. of Pieces | 7 |
| Inch/Metric | Metric and Inch |
| Color | Black |
| Driver Included | No |
| Drive Size | 1 in |
| Case Included | Yes |
| Deep Well | Yes |
| Socket Rail Included | No |
| Material | Forged Steel |
| Weight | 0.0 LB |
| EAN or UPC | 45242826902 |

