- 6 Point
- 3/8 in Drive Size
- 6 Piece
description
- MILWAUKEE® 6-Piece SHOCKWAVE Impact Duty™ 3/8" Drive Metric Standard Socket Sets feature the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables you to select the right Standard Socket every time throughout the life of the socket. Milwaukee sockets are engineered with high strength forged steel for optimized performance in heavy-duty applications. The non-slip hex geometry prevents fastener rounding, and a dual-hole design and ring groove allow for easy socket attachment and removal. All MILWAUKEE® SHOCKWAVE Impact Duty™ Sockets are backed by a Lifetime Guarantee and meet ASME industry standards.
features
- Stamped and ink filled diameter markings for wear resistance
- 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Dual hole design and groove for easier attachment
- Non-slip hex geometry to prevent socket and fastener rounding
- Lifetime Guarantee covers impact sockets and extensions only
- Laser etched part number
- Optimized for use with 3/8" drive impact wrenches, drivers, ratchets, and adapters
- Kit includes 5 Standard Metric Sockets and 1 Accessory. The following sizes are included: 10, 13, 15, 17, 19 and (1) 3/8" Adapter
- Meets ASME Industry Standards
| Material | Forged Steel |
| Ratchet Included | No |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Driver Included | No |
| Drive Size | 3/8 in |
| Color | Black |
| Case Included | No |
| Socket Rail Included | No |
| Deep Well | No |
| No. of Pieces | 6 |
| Weight | 0.66 LB |
| EAN or UPC | 45242810239 |

