- 6 Point
- 1/2 in Drive Size
- 9 Piece
description
- MILWAUKEE® 9-Piece SHOCKWAVE Impact Duty™ 1/2" Drive Metric Deep 6 Point Socket Sets feature the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables you to select the right 6-Point Socket every time throughout the life of the socket. Milwaukee sockets are engineered with high strength forged steel for optimized performance in heavy-duty applications. The non-slip hex geometry prevents fastener rounding, and a dual-hole design and ring groove allow for easy socket attachment and removal. The customizable Socket Rail comes with removeable end caps to add or take off socket clips for optimal storage. All MILWAUKEE® SHOCKWAVE Impact Duty™ Sockets are backed by a Lifetime Guarantee and meet ASME industry standards.
features
- Stamped and ink filled diameter markings for wear resistance
- 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Dual hole design and groove for easier attachment
- Non-slip hex geometry to prevent socket and fastener rounding
- Lifetime Guarantee covers impact sockets and extensions only
- Laser etched part number
- Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
- Kit includes 9 Deep Metric Sockets. The following sizes are included: 10, 12, 13, 14, 15, 17, 18, 19, 21
- Interchangeable clips for rail customization
| Material | Forged Steel |
| Deep Well | Yes |
| No. of Points | 6 |
| Color | Black |
| Inch/Metric | Metric |
| Drive Size | 1/2 in |
| No. of Pieces | 9 |
| Case Included | No |
| Socket Rail Included | Yes |
| Ratchet Included | No |
| Driver Included | No |
| Weight | 3.95 LB |
| EAN or UPC | 45242784127 |

