- 1/4 in Drive Size
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ 1/4" Drive 10" Extension provides better access in hard to reach places and offers extreme impact durability in high torque applications. The laser-etched size markings allow for fast identification of drive size and length. The dual-hole design and ring groove allow for easy attachment and removal of the extensions. All SHOCKWAVE Impact Duty™ Socket Extensions are backed by a Lifetime Guarantee and meet ASME industry standards.
features
- Optimized for use with 1/4" drive impact wrenches
- Made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Laser etched markings for easy identification
- Ball deten design for superior impact socket retention
- Lifetime Guarantee covers impact sockets and extensions only
- Meets ASME Industry Standards
- For use with Impact Sockets
- Laser etched part number
- Dual hole design for easier attachment
- 1/4" drive 10" extension for further reach
| Insulated | No |
| Case Included | No |
| Material | Chromium Molybdenum |
| Color | Black |
| Drive Size | 1/4 in |
| Weight | 0.234 LB |
| EAN or UPC | 45242580477 |

