- 1 in Drive Size
- M33 Size
- 6 Point
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ 1" Drive 33mm Deep 6 Point Socket features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size markings enable you to select the right socket every time throughout the life of the socket. Milwaukee engineered these 6-point sockets with high-strength forged steel for optimized performance in heavy-duty applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. All MILWAUKEE® SHOCKWAVE Impact Duty™ Sockets are backed by their Lifetime Guarantee and meet ASME industry standards.
features
- Optimized for use with 1" drive impact wrenches, and adapters
- Deep SAE Impact Socket
- Stamped and ink filled diameter markings for wear resistance
- 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Dual hole design and groove for easier attachment
- Non-slip hex geometry to prevent socket and fastener rounding
- Lifetime Guarantee covers impact sockets and extensions only
- Laser etched part number
- Meets ASME industry standards
| Color | Black |
| Inch/Metric | Metric |
| Deep Well | Yes |
| Size | M33 |
| Length | 91.95 mm |
| Drive Size | 1 in |
| Material | Forged Steel |
| No. of Points | 6 |
| Weight | 0.0 LB |
| EAN or UPC | 45242585380 |

