- 6 Point
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ 1" Drive 29MM Standard 6 Point Socket features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables an accurate socket selection every time throughout the life of the socket. Engineered with high-strength forged steel for optimized performance in heavy-duty applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. All SHOCKWAVE Impact Duty™ Sockets are backed by a Lifetime Guarantee and meet ASME industry standards. Compatible with optional Retaining Ring (49-66-6745).
features
- Optimized for use with 1" drive impact wrenches, and adapters
- Standard SAE Impact Socket
- Stamped and ink filled diameter markings for wear resistance
- 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Dual hole design and groove for easier attachment
- Non-slip hex geometry to prevent socket and fastener rounding
- Lifetime Guarantee covers impact sockets and extensions only
- Laser etched part number
- Meets ASME Industry Standards
| Length | 2.28 in |
| No. of Points | 6 |
| Material | Forged Steel |
| No. of Pieces | 1 |
| Inch/Metric | Metric |
| Chuck Size Required [Min] | 1 in |
| Drill Bit Shank Design | Straight |
| Color | Black |
| Warranty | Limited Lifetime |
| Weight | 1.347 LB |
| EAN or UPC | 45242585052 |

