- 11/16 in Size
- 6 Point
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ 1/2" Drive 11/16" Deep 6-Point Socket features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables an accurate socket selection every time throughout the life of the socket. Engineered with high-strength forged steel for optimized performance in heavy-duty applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. All SHOCKWAVE Impact Duty™ Sockets are backed by a Lifetime Guarantee and meet ASME industry standards.
features
- Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
- Stamped and ink filled diameter markings for wear resistance
- Deep SAE Impact Socket
- Dual hole design and groove for easier attachment
- 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Non-slip hex geometry to prevent socket and fastener rounding
- Lifetime Guarantee covers impact sockets and extensions only
- Laser etched part number
- Meets ASME Industry Standards
| Material | Forged Steel |
| Chuck Size Required [Min] | 1/2 in |
| Length | 3.07 in |
| No. of Points | 6 |
| No. of Pieces | 1 |
| Color | Black |
| Warranty | Limited Lifetime |
| Size | 11/16 in |
| Drill Bit Shank Design | Straight |
| Inch/Metric | Inch |
| Weight | 0.491 LB |
| EAN or UPC | 45242581719 |

