- 3/8 in Drive Size
- M5 Size
description
- The Shockwave™ Lineman’s Hex Bit Sockets are designed to be the most durable hex bit sockets while providing the best access into tight spaces. A 1-piece design allows for the hex bits to better withstand the torque of power tools. A 1-3/4" hex fastening depth will allow these bits to fit the most common connections and hardware utilities and electricians will encounter. An overall compact profile compared to some competitive hex bit sockets will fit more connections.
features
- One piece design to withstand power tool torque
- 1-3/4" Hex Fastening Depth to fit most utility connectors and hex bolts
- Compact profile to fit into tight spaces
- Use with Hand Tools or Power Tools
- 3/8" Square Drive
- Features a pin detent hole for locking onto pin detent tools and adapters
- Fits Shear bolt connectors
- Fits pad mount transformer connections
- Can be used in other hex bit connections
- Shockwave™ Lineman's Accessories
| Color | Black |
| Size | M5 |
| Material | Steel |
| Inch/Metric | Metric |
| Deep Well | No |
| Drive Size | 3/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 45242572892 |

