- Inch
- 5/8 in Socket Size
- 1/2 in Socket Drive Size
- Impact Socket Type
description
- The SHOCKWAVE™ lineman’s pole step socket is engineered to be the easiest way to remove pole steps from wooden utility poles. Designed for use with 5/8 in. pole steps, the quick insert slot geometry allows for easy set up on the hardware. It’s rounded edges create an overall safer environment for removal, while the hardware hook helps to reduce drops. With a pre-drilled hole, the pole step socket can also be used for pole step installation.
features
- The SHOCKWAVE™ lineman's pole step socket is engineered to be the easiest way to remove 5/8 in. pole steps from wooden utility poles
- The quick insert slot geometry allows for the easiest set up on the hardware
- Hardware hook reduces hardware drops
- Rounded edges for safer hardware removal
- Designed for use with 5/8 in. pole steps
- Can be used to install with a pre-drilled hole
- 7/16 in. to 1/2 in. lineman's impact socket adapter included
- 1/2 in. square drive
- Features a pin detent hole for locking onto pin detent tools and adapters
| Deep Well | Yes |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Socket Type | Impact |
| Socket Size | 5/8 in |
| Internal Depth | 4.4 in |
| Material | Chromoly Steel |
| Length | 5 in |
| Weight | 0.85 LB |
| EAN or UPC | 45242533701 |

