- 12 Point
- 1/2 in Drive Size
- 10 Piece
description
- Milwaukee®'s Shockwave™ Lineman's 12PT 2-in-1 Socket is design to increase efficiency and safety for Lineman. With an anti-rust stainless steel spring loaded design, it is the most durable 2-in-1 socket design and provides hands-free changes. The 12PT design will fit both hex and square hardware for increased versatility. A 7/16" to 1/2" impact adapter and 1/4" to 1/2" impact adapter is included.
features
- Internal anti-rust stainless steel spring for increased durability
- A 2-in-1 design will fit two different sized hardware without changing the socket
- 7/16" to 1/2" Shockwave™ Lineman's Impact Adapter Included, 1/4" to 1/2 Adapter included
- 1/2" Square Drive
- Features a pin detent hole for locking onto pin detent tools and adapters
- Fits hex hardware
- Fits square hardware
- Hex Key Included
- Shockwave™ Lineman's Accessories
| Driver Included | No |
| No. of Points | 12 |
| Material | Steel |
| Inch/Metric | Inch |
| Drive Size | 1/2 in |
| Color | Black |
| No. of Pieces | 10 |
| Case Included | Yes |
| Weight | 5.86 LB |
| EAN or UPC | 45242556281 |

