- Metric
- 7 mm Drive Size
description
- Milwaukee® Shockwave Impact Duty™ magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty™ magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the Shockwave Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
features
- Proprietary steel and heat treat process for maximum strength and durability
- Strong magnetic tip for secure grip
- Color-coded band for easy size identification
- Chamfered edge for fastening in tight spaces
| Drive Size | 7 mm |
| Inch/Metric | Metric |
| Length | 65.1 mm |
| Full Length Shaft | Yes |
| Shank Length | 25.4 mm |
| Shank Material | Steel Alloy |
| Weight | 0.06 LB |
| EAN or UPC | 45242266654 |

