- Inch
- 1/4 in Drive Size
description
- Milwaukee® SHOCKWAVE™ impact duty magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
features
- Proprietary steel and heat treat process for maximum strength and durability
- Strong magnetic tip for secure grip
- Color-coded band for easy size identification
- Chamfered edge allows for fastening in tight spaces
| Drive Type | Hex |
| Material | Proprietary Heat Treated Steel |
| Inch/Metric | Inch |
| Shank Diameter | 1/4 in |
| Drive Size | 1/4 in |
| Length | 1 7/8 in |
| Bit Material | Alloy Steel |
| Type | Magnetic |
| Screwdriver Bit Type | Nutsetter |
| No. of Pieces | 1 |
| Weight | 0.17 LB |
| EAN or UPC | 45242196470 |

