- Black Oxide Bit Material
- 1.875 in Length
description
- The MILWAUKEE® Carbide Hole Cutter Pilot Bit features carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16 in. depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. The solid one-piece design of each hole cutter provides added durability and dependability cut after cut.
features
- For Use In Milwaukee One-Piece Carbide Hole Cutters
- Features Pilot Spring For Clean Plug Ejection
- Designed for Use With All Milwaukee Once-Piece Carbide Cutter Diameters: 3/4" - 4-1/2"
- Precision Starts in Hard Metal Materials
- Quick Installation and removal using Hex Key
- Milwaukee One-Piece Carbide Hole Cutters Provide Up to 10X Life Vs Standard Hole Saws
- For Use With Drill/Drivers
- Includes Pilot Bit, With Spring
- For Use In Stainless Steel, Mild Steel, Copper, Aluminum, and Other Metal Materials
| Bit Material | Black Oxide |
| Length | 1.875 in |
| Bit Type | Specialty |
| Recommended Safety Equipment | Safety Glasses |
| Drill Bit Shank Design | Straight |
| Shank Dia. | 0.25 in |
| Chuck Size Required [Min] | 1/4 in |
| Flute Length | 1.875 in |
| Bit Dia. | 1/4 in |
| Single/Double End | Single |
| Weight | 0.042 LB |
| EAN or UPC | 45242604784 |

