- 2 in Length
description
- Make a thinner cut through material and drill holes up to 3X faster with the Milwaukee 11/16 in. 1-piece Steel Hawg cutter. This long-lasting cutter features Carbide teeth and an alternating tooth form geometry to cut holes fast in steel, stainless steel and cast iron that's up to 1/2 in. thick. The milled 3-flat shank is designed to fit into 1/2 in. chucks. Milwaukee's most popular specialty steel drilling accessory, the 1-piece Steel Hawg cutter is often used to cut a hole 1/16 in. larger than a bolt. It can be used with most electromagnetic drill presses and fits most 1/2 in. chucks.
features
- Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
- Cleaner holes: cut less material for clean, accurate holes
- Can drill up to 1/2 in. hole depth in steel
- Faster cutting: alternating tooth form geometry makes fast work of cutting steel
| Length | 2 in |
| TPI | 3 |
| Cutting Depth | 1/2 in |
| Dia. | 9/16 in |
| Material | Carbide |
| Bit Type | Hole Saw |
| Style | Steel Hawg® |
| Type | One-Piece |
| Hole Saw Type | Sheet Metal |
| Weight | 0.34 LB |
| EAN or UPC | 45242277353 |

