- High Carbon Steel Material
- 3/8-18 Die Size
- Right Hand Thread Direction
- NPT Thread
description
- The MILWAUKEE® 2-1/6” Hex Threading Dies are precision machined for creating or repairing clean, accurate (external) threads. The Hex Dies feature long-lasting laser-etched sizing for the clearest markings and include a protective Black Oxide coating for corrosion resistance. The large 2-1/6” Hex shape is compatible with 2-1/6” Die stocks or for use with wrenches. Engineered for durability, the MILWAUKEE® 2-1/6” Hex Dies are designed for cutting threads in the most common metal applications including brass, aluminum, mild steel, and more. For best results, use Hex Dies with cutting fluid.
features
- Precision Machined for creating and repairing clean, accurate threads
- High Carbon Steel for durability
- Long lasting laser etch for clearest markings
- Black Oxide coating to resist corrosion
- Hex Dies can be used to create or repair threads
- Clearly labeled starting side for easier threading application set up
- 2-1/6” Hex design can be used a wrench to cut threads
- Designed for use in metal materials including brass, aluminum, mild steel, and more
- For best results use with cutting fluid
| Thread Direction | Right Hand |
| Material | High Carbon Steel |
| Hex Size | 2 in |
| Inch/Metric | Inch |
| Die Size | 3/8-18 |
| Hexagonal | Yes |
| Thread Type | NPT |
| Finish | Black Oxide |
| Die Design | Solid |
| Weight | 0.38 LB |
| EAN or UPC | 45242779550 |

