- High Carbon Steel Material
- 1/4-18 Die Size
- Right Hand Thread Direction
- NPT Thread
description
- The MILWAUKEE® 1-7/16” Hex Threading Dies are precision machined for creating or repairing clean, accurate (external) threads. The Hex Dies feature long-lasting laser-etched sizing for the clearest markings and include a protective Black Oxide coating for corrosion resistance. The large 1-7/16” Hex shape is compatible with 1-7/16” Die stocks or for use with wrenches. Engineered for durability, the MILWAUKEE® 1-7/16” Hex Dies are designed for cutting threads in the most common metal applications including brass, aluminum, mild steel, and more. For best results, use Hex Dies with cutting fluid.
features
- Precision Machined for creating and repairing clean, accurate threads
- High Carbon Steel for durability
- Long lasting laser etch for the clearest markings
- Black Oxide coating to resist corrosion
- Hex Dies can be used to create or repair threads
- Clearly labeled starting side for easier threading application set up
- Compatible with MILWAUKEE© Hex-LOK™ 2-in-1 Threading Handle
- 1” Hex design is compatible with all standard 1” Hex Die stocks
- Designed for use in metal materials including brass, aluminum, mild steel, and more
- For best results use with cutting fluid
| Inch/Metric | Inch |
| Thread Direction | Right Hand |
| Hexagonal | Yes |
| Die Size | 1/4-18 |
| Hex Size | 1 7/16 in |
| Thread Type | NPT |
| Material | High Carbon Steel |
| Die Design | Solid |
| Finish | Black Oxide |
| Weight | 0.16 LB |
| EAN or UPC | 45242779543 |

