Skip to content Skip to navigation menu
Milwaukee Tool49-57-5390

49-57-5390

High Carbon Steel 1/8-28 Right Hand Dies
Item #120194359
  • High Carbon Steel Material
  • 1/8-28 Die Size
  • Right Hand Thread Direction
  • BSPT Thread
Milwaukee Tool49-57-5390
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High Carbon Steel Material
  • 1/8-28 Die Size
  • Right Hand Thread Direction
  • BSPT Thread

description

  • The MILWAUKEE® 1-Inch Hex Threading Dies are precision machined for creating or repairing clean, accurate (external) threads. The Hex Dies feature long-lasting laser-etched sizing for the clearest markings and include a protective Black Oxide coating for corrosion resistance. The 1” Hex shape is compatible with the MILWAUKEE® Hex-LOK™ 2-in-1 Threading Handle, as well as all standard 1” Hex Die stocks. Engineered for durability, the MILWAUKEE® 1-Inch Hex Dies are designed for cutting threads in the most common metal applications including brass, aluminum, mild steel, and more. For best results, use Hex Dies with cutting fluid.

features

  • Precision Machined for creating and repairing clean, accurate threads
  • High Carbon Steel for durability
  • Long lasting laser etch for the clearest markings
  • Black Oxide coating to resist corrosion
  • Hex Dies can be used to create or repair threads
  • Clearly labeled starting side for easier threading application set up
  • Compatible with MILWAUKEE© Hex-LOK™ 2-in-1 Threading Handle
  • 1” Hex design is compatible with all standard 1” Hex Die stocks
  • Designed for use in metal materials including brass, aluminum, mild steel, and more
  • For best results use with cutting fluid
Hexagonal Yes
Finish Black Oxide
Inch/Metric Inch
Thread Direction Right Hand
Material High Carbon Steel
Die Design Solid
Die Size 1/8-28
Thread Type BSPT
Hex Size 1 in
Weight 0.06 LB
EAN or UPC 45242779536
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison