- High Carbon Steel Material
- 4 mm x 0.75 Die Size
- Right Hand Thread Direction
- Metric Coarse Thread
description
- The MILWAUKEE® 1-Inch Hex Threading Dies are precision machined for creating or repairing clean, accurate (external) threads. The Hex Dies feature long-lasting laser-etched sizing for the clearest markings and include a protective Black Oxide coating for corrosion resistance. The 1” Hex shape is compatible with the MILWAUKEE® Hex-LOK™ 2-in-1 Threading Handle, as well as all standard 1” Hex Die stocks. Engineered for durability, the MILWAUKEE® 1-Inch Hex Dies are designed for cutting threads in the most common metal applications including brass, aluminum, mild steel, and more. For best results, use Hex Dies with cutting fluid.
features
- Precision Machined for creating and repairing clean, accurate threads
- High Carbon Steel for durability
- Long lasting laser etch for clearest markings
- Black Oxide coating for corrosion resistance
- Hex Dies can be used to create or repair threads
- Clearly labeled starting side for easier threading application set up
- Compatible with MILWAUKEE© Hex-LOK™ 2-in-1 Threading Handle
- 1” Hex design is compatible with all standard 1” Hex Die stocks
- Designed for use in metal materials including brass, aluminum, mild steel, and more
- For best Results use with cutting fluid
| Thread Type | Metric Coarse |
| Die Size | 4 mm x 0.75 |
| Thread Direction | Right Hand |
| Material | High Carbon Steel |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Die Design | Solid |
| Hex Size | 1 in |
| Hexagonal | Yes |
| Weight | 0.06 LB |
| EAN or UPC | 45242778911 |

