- 4 Flutes
- 3/8-18 Tap Size
- 3.25 in Overall Length
- 1.25 in Thread Length
description
- The MILWAUKEE® Straight Flute Taper Taps are precision machined for creating or repairing clean, accurate (internal) threads. The Taper Taps feature long-lasting laser-etched sizing for the clearest markings and include a protective Black Oxide coating for corrosion resistance. The square shank is compatible with all standard tap handles or tap wrenches and the taper style is designed for gradual starts while cutting threads. Engineered for durability, MILWAUKEE® Straight Flute Plug Taps are designed for cutting threads in the most common metal applications including brass, aluminum, mild steel, and more. For best results, use Taper Taps with cutting fluid.
features
- Precision machined for creating and repairing clean, accurate threads
- High Carbon Steel for durability
- Long lasting laser etch for the clearest markings
- Black Oxide coating for corrosion resistance
- Straight flute tap style designed for the most common threading applications
- Taper Style tap is designed for a gradual start to cutting threads in hard materials
- Square shank is compatible with all standard tap handles or tap wrenches
- Designed for use in metal materials including brass, aluminum, mild steel, and more
- Hand taps are not recommended for use with power tools
- For best results use with cutting fluid
| Material | High Carbon Steel |
| Shank Dia. | 0.5 in |
| Thread Direction | Right Hand Thread |
| No. of Flutes | 4 |
| Thread Type | NPT |
| Etched/Stamped Size Identification | Yes |
| Tap Type | Taper |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Tap Size | 3/8-18 |
| Thread Length | 1.25 in |
| Overall Length | 3.25 in |
| Weight | 0.23 LB |
| EAN or UPC | 45242778805 |

