
- 4.0 in Length
description
- Drill holes up to 3X faster than twist drill bits with the Milwaukee® 1-15/16 in. threaded Steel Hawg® cutter. This long-lasting cutter features Carbide teeth and an alternating cutting pattern to cut up to a 2 in. hole depth in steel, stainless steel, cast iron or aluminum. The spring-loaded, self-ejecting pin lets you make smoother, more accurate cuts and eject the plug faster. The Steel Hawg cutter works with most electromagnetic drill presses. Use it with arbor 49-57-0030 on Milwaukee's 4262-1 magnetic drill press or arbor 49-57-0010 on Milwaukee's 4292-1 mag press. The 1-15/16 in. bit diameter has a metric thread size of M18 x 1.5 in. shank. Use the threaded Steel Hawg with a No. 3 Morse taper arbor assembly 49 to 57 - 0010.
features
- Faster cutting: alternating tooth form geometry makes fast work of cutting steel
- Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
- Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
- For use with No. 3 Morse taper Arbor assembly 49-57-0010
Material | Carbide |
Cutting Depth | 2 in |
Manufacturer Name | Milwaukee� Electric Tools |
Style | Steel Hawg® |
Hole Saw Type | Sheet Metal |
Length | 4.0 in |
Dia. | 1 15/16 in |
TPI | 2 |
Shaft Type | Threaded |
Bit Type | Hole Saw |
Weight | 0.52 LB |
EAN or UPC | 45242202508 |
