Skip to content Skip to navigation menu
1-3/4 in. 2 in. Hole Dozer™ Bi-Metal Hole Saw with 3/8 in. Arbor

49-56-9666

1-3/4 in. 2 in. Hole Dozer™ Bi-Metal Hole Saw with 3/8 in. Arbor
Item #111478835
  • Bi-Metal Material
1-3/4 in. 2 in. Hole Dozer™ Bi-Metal Hole Saw with 3/8 in. Arbor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bi-Metal Material

description

  • Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal quick-change arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49-56-9100.

features

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • 3/8 in. Arbor included
Hole Saw Diameter 1 3/4 in
Saw Type Multipurpose
Minimum Chuck Size Required 1/2 in
Material Bi-Metal
Weight 0.4 LB
EAN or UPC 45242223695
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison