Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal quick-change arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49-56-9100.
features
Rip Guard™, the strongest tooth form in the industry
Rip Guard™ limited lifetime tooth break warranty
Plug Jack™, an all access slot design for fast plug removal
Bi-metal construction with 8% cobalt for increased wear resistance
Saw Type
Multipurpose
Hole Saw Diameter
1 1/4 in
Material
Bi-Metal
Weight
0.38 LB
EAN or UPC
45242198658
We're here for you
with Service Centers across the country - We have your back