- 7/8 in Hole Saw Diameter
- 1.7 in Drilling Depth
- Bi-Metal Hole Saw Material
description
- The MILWAUKEE® 7/8" HOLE DOZER™ Bi-Metal Hole Saw with Arbor has a new 3/5 TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also offers increased pilot visibility for accurate placement and faster chip ejection keeping the cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering 25% more holes per charge. Milwaukee HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA.
features
- RIP GUARD™ limited lifetime tooth break warranty
- Plug Jack, an all access slot design for fast plug removal
- Thermoset coating, delivers up to 2X faster cuts in wood
- Bi-metal construction with 8% cobalt for increased wear resistance
- All-Access Slots for Easy Plug Removal
- Increased Pilot Visibility for Accurate Hole Placement
- Thermoset Coating for Faster Cutting
- Limited Lifetime Tooth Break Warranty
- Made in USA
- For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails
- 1-5/8" cutting depth
- Fits All Drill Chucks 3/8" and Larger
| Pilot Bit Diameter | 0.25 in |
| Warranty | Limited Lifetime Tooth Break Warranty |
| Case Included | No |
| Drilling Depth | 1.7 in |
| Teeth Per Inch | 3/5 |
| Length | 3.5 in |
| Recommended Safety Equipment | Safety Glasses |
| Hole Saw Material | Bi-Metal |
| Hole Saw Type | Multipurpose |
| Chuck Size Required [Min] | 3/8 in |
| Hole Saw Diameter | 7/8 in |
| Bit Type | Hole Saw |
| Weight | 0.315 LB |
| EAN or UPC | 452425057600 |

