- Bi-Metal Material
description
- Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry.
features
- Rip Guard™, the strongest tooth form in the industry with more steel behind the cutting edge for added durability
- Rip Guard™ limited lifetime tooth break warranty
- Plug Jack™, an all access slot design for fast plug removal
- Bi-metal construction with 8% cobalt for increased wear resistance
- Coated with a low friction, thermoset paint that provides faster cutting speed in wood and more holes cut per battery charge
| Hole Saw Diameter | 4 1/8 in |
| Minimum Chuck Size Required | 1/2 in |
| Material | Bi-Metal |
| Pilot Bit Diameter | 4.125 in |
| Saw Type | Multipurpose |
| Weight | 0.93 LB |
| EAN or UPC | 45242222643 |

