Skip to content Skip to navigation menu
High Speed Steel Hole Saw Drill Bit

49-56-9300

High Speed Steel Hole Saw Drill Bit
Item #115032345
  • 5/16 in Cutting Dia.
  • Hole Saw Drill Style
  • 4 1/2 in Length
  • High Speed Steel Material
High Speed Steel Hole Saw Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/16 in Cutting Dia.
  • Hole Saw Drill Style
  • 4 1/2 in Length
  • High Speed Steel Material

description

  • Milwaukee® Big Hawg™ with Carbide teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced Carbide technology, the new Big Hawg™ with Carbide teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. Big Hawg™ with Carbide teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.

features

  • 50X Life in nail embedded wood & abrasive material applications
  • Cuts 1000+ more nails
  • 5X Faster cuts
  • 5/16 in. multi material pilot bit
  • Carbide tipped for fast drilling in nail embedded wood and abrasive materials
  • Exclusive bit geometry aids in plug removal
Weight 0.065 LB
EAN or UPC 45242500840
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison