Skip to content Skip to navigation menu
Carbide Tipped Driver Drill Bit

49-56-8005

Carbide Tipped Driver Drill Bit
Item #103991582
  • 1/4 in Cutting Dia.
  • Driver Drill Style
  • 4 in Length
  • Carbide Tipped Material
Carbide Tipped Driver Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Cutting Dia.
  • Driver Drill Style
  • 4 in Length
  • Carbide Tipped Material

description

  • Milwaukee® Carbide tipped pilot bits are designed for long life in abrasive materials. Use for drilling fiberglass, brick, block and tile.

features

  • 1/4 in. diameter
  • For use with hole saw arbors 49-56-6950, 49-56-7000, 49-56-7055, 49-56-7130 and 49-56-7140
  • For use with carbide-tip hole saws when drilling ceramic tile
  • Carbide-tipped
Weight 0.03 LB
EAN or UPC 45242200405
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison