- Diamond Coated Material
description
- Choose the Milwaukee® Diamond Plus™ hole saw for up to 10X longer life when cutting tile, stone and glass. Diamond Plus™ hole saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The one-piece hole saw has a 1/4 in. quick change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond Plus™ offers the lowest cost-per-hole on the market.
features
- Diamond Plus™: greater durability and toughness delivers up to 10X longer life
- Higher grade diamonds and improved braze: provide best-in-class performance
- Large slug ejection slot: offers easy plug removal
- Versatile: ideal for cutting anchoring and clearance holes in all tile, stone and glass
| Material | Diamond Coated |
| Hole Saw Diameter | 1/4 in |
| Saw Type | Tile and Natural Stone |
| Minimum Chuck Size Required | 1/4 in |
| Weight | 0.1 LB |
| EAN or UPC | 45242223749 |

