- 3 Piece
description
- The MILWAUKEE® Diamond Max™ Hole Saws deliver up to 20X Longer Life, and unmatched cuts in porcelain. Diamond Max™ Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features maximum wear resistance to tackle the most demanding applications. The improved diamond grit delivers faster cutting and quickly grips into material for clean, easy cuts. Designed for more cutting with less clogging.
features
- Unmatched cuts in porcelain
- Maximum diamond durability and retention
- Fastest cutting in porcelain
- Faster starts and less slipping
- More cutting, less clogging
- Dip bit in water before each cut
- 1/4" Hex Shank
| Case Included | No |
| Bit Sizes | 3/16 in, 1/4 in, 5/16 in |
| Bit Type | Hole Saw |
| Bit Dia. | 0.25 |
| Single/Double End | Single |
| Hole Saw Type | Multipurpose |
| Bit Material | Diamond Coated |
| Recommended Safety Equipment | Safety Glasses |
| No. of Pieces | 3 |
| Weight | 0.75 LB |
| EAN or UPC | 45242596621 |

