Skip to content Skip to navigation menu
1 in. Carbide Grit Hole Saw

49-56-0413

1 in. Carbide Grit Hole Saw
Item #111944164
  • Carbide Material
1 in. Carbide Grit Hole Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Carbide Material

description

  • Milwaukee® Carbide grit hole saws are designed for cutting abrasive materials such as brick, block, cement board, fiberglass and tile. Use a Carbide tipped pilot bit when cutting ceramic tile, brick, and other abrasive materials.

features

  • Tungsten Carbide grit edge for abrasive materials
  • Coarse grit & segmented edge for fast cutting
  • Wide, angled & offset slots for easy plug access
  • Includes Carbide tipped pilot bit
  • Works with the following arbors: 49-56-7210, 49-56-6950, 49-56-7000 & 49-56-7010
  • Solid, welded construction provides accurately sized holes
Saw Type Multipurpose
Material Carbide
Hole Saw Diameter 1 in
Minimum Chuck Size Required 1/4 in
Weight 0.22 LB
EAN or UPC 45242223145
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison