- Steel With Carbide Inserts Material
description
- Milwaukee® recessed light hole saws are manufactured using Carbide grit for cutting through drywall, plaster, acoustical tile, wood and stucco with mesh. Made with a continual rim, these saws wont' tear material and will leave a clean finish.
features
- Continual rim for clean cuts
- Carbide grit edge for abrasive materials
- Solid, welded construction provides accurately sized holes
- Open back for easy plug removal
- Use to install 5 in. recessed light fixtures requiring a 5-3/8 in. hole
| Hole Saw Diameter | 5 in |
| Material | Steel With Carbide Inserts |
| Saw Type | Multipurpose |
| Pilot Bit Diameter | 5.375 in |
| Weight | 1.15 LB |
| EAN or UPC | 45242224135 |

