- 3.7 in Blade Length
- 0.03 in Blade Thickness
description
- The MILWAUKEE® Universal Fit OPEN-LOK™ 5-in-1 Drywall Blade 1 Pack is designed for Oscillating Multi-Tools. This precision laser cut drywall blade delivers a 5-in-1 functionality for all drywall cutting needs. The leading edge is curved for smooth cuts and is the perfect width while oscillating to match the width of a standard electrical box. There are piercing tips on the sides of the blades to easily puncture into the drywall for clean starts. The back-facing side blade offers the ability to make extremely accurate and detailed cuts, such as circles or curves. Notches on the side of the blade offer 2-in-1 functionality for shaving off excess drywall for an exact fit and can be used in conjunction with the laser etching for a depth guide. This multi-tool blade is designed and made in the USA.
features
- Universal Fit OPEN-LOK™ Anchor For Quick Blade Changes
- 5-in-1 Drywall Blade
- Ideal for Clean, Controlled Cuts In Drywall
- Round Cuts For Pipe, Recessed Lighting, Speakers, and More!
| Saw Blade Type | Oscillating Saw |
| Color | Black |
| Blade Width | 3.56 in |
| Blade Length | 3.7 in |
| Blade Thickness | 0.03 in |
| Blade Material | Bi-Metal |
| Blade Cutting Material | Bi-Metal |
| Weight | 0.12 LB |
| EAN or UPC | 45242571413 |

