- Blade
description
- The MILWAUKEE® Universal Fit OPEN-LOK™ Wide Sealant Cutting Blade 5 Pack is designed for Oscillating Multi-Tools. These wide sealant cutting blades are made from solid stainless steel with side ground edges, perfect for side to side cutting. This multi-tool blade is designed with a thin kerf and deep plunge ability for fast efficient sealant removal in expansion joints.
features
- Universal Fit OPEN-LOK™ Anchor For Quick Blade Changes
- Sharp Ground Side Edges For Work In Both Directions
- Ideal for Sealant Removal in Expansion Joints
- Fast Material Removal
| Saw Blade Type | Oscillating Saw |
| Oscillating Blade Design | Scraper |
| Blade Size | 1.34 in |
| Blade Material | Stainless Steel |
| Case Included | No |
| Weight | 0.12 LB |
| EAN or UPC | 45242571222 |

