- 2.05 in Blade Length
- 0.025 in Blade Thickness
description
- The MILWAUKEE® OPEN-LOK™ 1-3/8" TITANIUM CHARGED™ Bi-Metal Oscillating Multi-Tool Blades are made from premium high-speed steel. These bi-metal blades are ideal for cuts in wood, nails, PVC, and drywall. TITANIUM CHARGED™ Bi-Metal blades have an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials.
features
- TITANIUM CHARGED™ bi-metal for up to 15X Longer Life vs High Carbon Steel Blades
- TITANIUM CHARGED™ bi-metal blades utilize an optimized titanium blend for maximum wear-resistance and longer life
- Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control
- Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools
- For use in Multi-Material applications: wood, nails, PVC, and drywall
- Protective black oxide coating for corrosion resistance
- Long lasting laser etching for clear and easy blade identification
- Cut-away blade body shape for fast plunge cuts
- Made in the USA with global materials
- 1-3/8" Cutting Width
- 2" Max Plunge Depth
- 10 Pack
| Blade Length | 2.05 in |
| Saw Blade Type | Oscillating Saw |
| Blade Material | High Carbon Steel |
| Blade Thickness | 0.025 in |
| Material Cut | Wood with Nails |
| Blade Type | Multi-Tool |
| Weight | 0.47 LB |
| EAN or UPC | 45242570980 |

