- 10 Piece
description
- The MILWAUKEE® 10-Piece HOLE DOZER™ Bi-Metal General Purpose Hole Saw Kit PACKOUT™ Compact Organizer features a new 3.5TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accurate placement and faster chip ejection keeping their cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering users 25% more holes per charge. Milwaukee HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA.
features
- Most Durable Hole Saw. Period.
- New 3.5 TPI Tooth Design
- Modular Connectivity with ALL PACKOUT™ Components
- All Access Slots enhance user productivity by providing best access and leverage to remove material slugs
- Increased Pilot Visibility for Accurate Hole Saw Placement
- Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
- RIP GUARD™ Limited Lifetime Tooth Break Warranty
- IP65 Rated Weather Seal
- Clear Top For Easy Identification Of Contents
- Made in USA
- Features teeth with more steel behind the cutting edge for enhanced durability
- Backed by RipGuard™ limited lifetime tooth break warranty
- Equipped with plug jack, an all-access slot design for fast plug removal
- Features bi-metal construction with 8% cobalt for increased wear resistance
- Includes PACKOUT(tm) Compact Organizer
| Recommended Safety Equipment | Safety Glasses |
| Bit Material | High Carbon Steel |
| Bit Sizes | 1-1/2 in, 2 in, 2-1/2 in, 3 in, 3-5/8 in, 4-1/4 in |
| Bit Type | Hole Saw |
| Bit Dia. | 1 1/2 in, 2 in, 2 1/2 in, 3 in, 3 5/8 in, 4 1/4 in |
| No. of Pieces | 10 |
| Single/Double End | Single |
| Case Included | Yes |
| Teeth Per Inch | 4/5 |
| Hole Saw Type | Multipurpose |
| Weight | 6.98 LB |
| EAN or UPC | 452425582782 |

