- 10 Piece
description
- The MILWAUKEE® 10-Piece HOLE DOZER™ Bi-Metal Hole Saw Kit features a new 3.5 TPI tooth design that delivers the longest life in metal applications. These Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws on the market. Milwaukee ALL-ACCESS SLOTS solve the frustration of plug removal, for more productivity with less downtime between holes. The new slot design also provides increased pilot visibility for accurate placement and faster chip ejection keeping their cuts cool. These metal cutting hole saws with HOLE DOZER™ Thermoset Coating allow for faster cutting and are optimized for cordless tools, delivering 25% more holes per charge. The HOLE DOZER™ Bi-Metal Hole Saws are proudly made in the USA.
features
- Most Durable Hole Saw. Period.
- New 3.5 TPI Tooth Design
- Customizable Hole Saw Case
- All Access Slots enhance user productivity by providing best access and leverage to remove material slugs
- Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
- Interchangeable Pegs Allow for Customizable Kit Configurations
- Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored
- Removable Accessory Box Offers Additional Customization Options
- Designed to Fit Perfectly into PACKOUT™ Organizers
- Made in USA
| No. of Pieces | 10 |
| Bit Dia. | 1 in, 1 1/8 in, 1 1/2 in, 2 in, 2 3/4 in |
| Single/Double End | Single |
| Bit Type | Hole Saw |
| Case Included | Yes |
| Teeth Per Inch | 3.5 |
| Bit Sizes | 1 in, 1 1/8 in, 1 1/2 in, 2 in, 2 3/4 in |
| Hole Saw Type | Multipurpose |
| Bit Material | Bi-Metal |
| Recommended Safety Equipment | Safety Glasses, Work Gloves |
| Weight | 0.0 KG |
| EAN or UPC | 45242768356 |

