- Metal Material
- 1.1 in Length
description
- The MILWAUKEE® Lanyard Loop allows for secure transfer and storage of the M18 FUEL™ Mid-Torque Impact Wrenches. This ring fits M18 FUEL™ Mid-Torque Impact Wrench models beginning with numbers 2960, 2962, and 2962P. Optimized for utility work, the ring easily attaches to the impact wrench to transfer the tool up to the utility pole or bucket. Quick and simple installation with 2 included screws. Do not overtighten screws during installation.
features
- Fits all M18 FUEL™ Mid-Torque Impact Wrenches (2960-20, 2962-20, 2962P-20)
- Adds minimal size or weight to the tool
- Lightweight design
- Creates easier storage
- Fits M18 FUEL™ Mid-Torque Impact Wrench models 2960, 2962, and 2962P.
| Color | Silver |
| Length | 1.1 in |
| Width | 2.43 in |
| Material | Metal |
| Included | (1) M18 FUEL Mid-Torque Impact Wrench Lanyard Loop |
| Application Method | Screw |
| Weight | 0.11 LB |
| EAN or UPC | 45242605200 |

