- Rubber Material
description
- The MILWAUKEE® M18 FUEL™ Mid-Torque Impact Wrench Protective Boot offers a lightweight, durable covering that prevents damage to the impact wrench and work surface. The rubber design withstands corrosive materials commonly found in maintenance environments. This boot fits M18 FUEL™ Compact Impact Wrench models beginning with numbers 2960, 2962, and 2962P. Use on any other product may result in damage to tool motor and may void tool warranty. Not made for use on or near live electrical circuits.
features
- Fits all M18 FUEL™ Mid-Torque Impact Wrenches (2960-20, 2962-20, 2962P-20)
- Adds minimal size or weight to the tool
- Flexible material allows for easy install and removal
- Best in class performance
- Not made for use on or near live electrical circuits
- Includes: (1) M18 FUEL Mid-Torque Impact Wrench protective boot (boot only)
| Warranty | 5 Years |
| Color | Red/Black |
| Included | (1) M18 FUEL Mid-Torque Impact Wrench Protective Boot (49-16-2960) |
| Material | Rubber |
| Weight | 0.24 LB |
| EAN or UPC | 45242602193 |

