- 11/16 in Size
- 6 Point
description
- The MILWAUKEE® INSIDER™ Box Ratchet 11/16" 6 Point Sockets are designed to uniquely fit into the MILWAUKEE® M12 FUEL™ INSIDER™ Box Ratchet to deliver Unrivaled Access. The Low Profile design allows access in the tightest spaces and delivers pass-through capability up to 15mm and 9/16”. Laser etched markings on both sides of the socket allow greater visibility to change between drive sizes quickly. A dual retention groove system allows the INSIDER™ Box Ratchet 6 Point Sockets to be inserted into both sides of the tool for greater accessibility. These 6 point sockets have optimized geometry to reduce bolt rounding and stripping. Milwaukee Tool backs their sockets with a lifetime guarantee.
features
- INSIDER™ Box Ratchet Sockets are exclusively compatible with the M12 FUEL™ INSIDER™ Box Ratchet
- INSIDER™ Box Ratchet Sockets deliver Unrivaled Access in tight spaces
- Laser etched part number
- Box Ratchet sockets chamfered end allow quicker and more efficient insertion and removal
- Dual-sided laser etching for easy size identification
- Non-slip hex geometry to prevent stripping and fastener rounding
- 6-Point design
- Meets ASME Industry Standards
- Box Ratchet Sockets are backed by our Lifetime Guarantee
| Drill Bit Shank Design | Straight |
| No. of Points | 6 |
| Material | High Carbon Steel |
| Color | Black |
| Length | 0.63 in |
| No. of Pieces | 1 |
| Size | 11/16 in |
| Inch/Metric | Inch |
| Warranty | Limited Lifetime |
| Weight | 0.14 LB |
| EAN or UPC | 45242771707 |

