- Blade
description
- The MILWAUKEE® OPEN-LOK™ Multi-Material Multi-Tool Blade Variety Pack 3PC provides you with an assortment of optimal cutting performance in multi-material applications like screws, nails, wood, cement board, plaster, PVC, drywall, and more. The Carbide Teeth blade lasts up to 50X longer than standard bi-metal blades and can be used in a wide range of materials while maintaining a longer blade life. The thin kerf design and aggressive Carbide Teeth offer faster cuts and better cutting performance in wood or wood with embedded fasteners. TITANIUM CHARGED™ Bi-Metal blades have an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials.
features
- Carbide Teeth for up to 50x longer life vs bi-metal blades
- Unique Aggressive Carbide Teeth for faster cuts
- Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control
- Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools
- TITANIUM CHARGED™ bi-metal for up to 15X Longer Life vs High Carbon Steel Blades
- TITANIUM CHARGED™ bi-metal blades utilize an optimized titanium blend for maximum wear-resistance and longer life
- For use in Multi-Material applications: wood, screws, nails, cement board, plaster, and more
- Protective black oxide coating for corrosion resistance
- Long lasting laser etching for clear and easy blade identification
- Cut-away blade body shape for fast plunge cuts
- Made in the USA with global materials
- Includes: (1) OPEN-LOK™ 1-3/8" Carbide Teeth Multi-Material Multi-Tool Blade, (1) OPEN-LOK™ 1-3/8" TITANIUM CHARGED™ Bi-Metal Multi-Material Multi-Tool Blade, (1) OPEN-LOK™ 2-1/2" TITANIUM CHARGED™ Bi-Metal Multi-Material Multi-Tool Blade
| Oscillating Blade Design | End Cut |
| Case Included | No |
| Blade Material | Bi-Metal |
| Saw Blade Type | Oscillating Saw |
| Blade Size | 1 3/8, 1 3/4, 1 1/8 in |
| Weight | 0.2 LB |
| EAN or UPC | 45242593811 |

