
- 7 1/2 in Overall Length
description
- The Milwaukee® 7-1/2 in. extension for thick wall core bits expands your drilling capacity.
features
- Highly durable: made of high-quality steel with tough core construction
- Versatile: use with Milwaukee® SDS max or spline adapter shanks in 12 in. and 18 in. lengths for thick wall core bits
- Extends thick wall core bits
- Thick core construction
Overall Length | 7 1/2 in |
Material | Steel |
Chuck Size Required [Min] | 1/4 in |
Weight | 2.0 LB |
EAN or UPC | 45242172658 |
